Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Expanded Sheet, 36 in
Mfr # 22485_36_36
Zoro # G906625908
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Width 0.08 in
- Overall Thickness 0.04 in
- Trade Size 1/4 in-#18
Product Information
- Brand Zoro Select
- MFR # 22485_36_36
- Zoro # G906625908
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.08 in |
Trade Size | 1/4 in-#18 |
Opening Size | 0.118 in x 0.715 in |
Overall Length | 36 in |
Overall Width | 36 in |
Diamond Size | 0.25 in x 1.05 in |
Hole Diameter | 0.25 in |
Long Way Diamond Size | 1.05 in |
Short Way Diamond Size | 0.25 in |
Description
A36 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.04 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.08 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1.05 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.715 in, Short Way of Opening 0.118 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4 X 4" X 4ft 100% recycled rubber (8501-1/4X4X4)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 9-1/2" Inside Dia, 10" Outside Dia (BULK-PT-CAC-44)
- USA INDUSTRIALS EPDM Rubber Strip - 60A - 3/16" Thick x 3/4" Wide x 10ft. Long (BULK-RS-E60-109)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 3 In, 3 Ft (2HJA7)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 1 Ft L (18F.25X5-12)
- ZORO SELECT Carbon Steel Bar, 36" L, 7/8" W (18F.25X.875-36)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/8 in W (18S.125-36)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 11/16 in W (14H.687-36)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W (18F.25X2.25-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- Zoro Select Carbon Steel Sheets