Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Bar, 6 ft L, 1 in W
Mfr # 45S1-72
Zoro # G901841358
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Tensile Strength 100,000 psi
- Length - Carbon Steel 6 ft
Product Information
- Brand Zoro Select
- MFR # 45S1-72
- Zoro # G901841358
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 6 ft |
Length Tolerance | +/-6 in |
Width - Carbon Steel | 1 in |
Width Tolerance | -0.005 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
1045 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1 in, Thickness Tolerance -0.005 in, Overall Length 6 ft, Overall Width 1 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton Sheet, 75A, 36"x24"x0.25", Black (BULK-RS-V75-392)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-900)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-16Gx48x120)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W (1074/1075 SpS0.025x1x601)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_24_36)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/16 in W (18S.188-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 1 Ft L (18F.25X5-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11322_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11286_18_0)
- Zoro Select Carbon Steel Sheets