Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Bar, 12" L, 3/16" W
Mfr # 18S.188-12
Zoro # G401842527
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Length - Carbon Steel 1 ft
- Thickness (Decimal) 0.188 in
Product Information
- Brand Zoro Select
- MFR # 18S.188-12
- Zoro # G401842527
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length - Carbon Steel | 1 ft |
Width - Carbon Steel | 3/16 in |
Width Tolerance | -0.003 in |
Length Tolerance | +/-1 in |
Overall Length | 12 in |
Overall Width | 3/16 in |
Description
1018 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 3/16 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Copper, 110, 1/8 x 2 In, 1 Ft L (CUREC00083)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 32 (SACR.250CCF-24X32)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 6ft Length (20-116)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/4 ID, Pk10 (25246)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 5/16" W (18S.312-12)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W (18S.25-12)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/4 in W (18S.75-12)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (18H.312-36)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (21992_12_12)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22562_48_48)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_12_36)
- Zoro Select Carbon Steel Sheets