Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Square Bar, 12 in L, 1 in W
Mfr # 45S1-12
Zoro # G401841353
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Standards ASTM A108, ASTM A29
- Hardness Scale Rb
Product Information
- Brand Zoro Select
- MFR # 45S1-12
- Zoro # G401841353
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 1 in |
Length Tolerance | +/-1 in |
Length - Carbon Steel | 1 ft |
Width Tolerance | -0.005 in |
Overall Length | 12 in |
Overall Width | 1 in |
Description
1045 Carbon Steel Square Bar, Material Carbon Steel, Material Grade 1045, Thickness 1 in, Thickness Tolerance -0.005 in, Overall Length 12 in, Overall Width 1 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 77,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 64 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-100)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x96 Slotted Angle (N341-115)
- ZORO SELECT Black Polycarbonate Plastic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PCC-5)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (F10GSC)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 1/2" W (45S1.5-12)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_36_48)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 2" W (18F.312X2-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 In, 6 Ft L (2HGZ3)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11605_18_0)
- Zoro Select Carbon Steel Sheets