Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 4 ft W
Mfr # 23753_48_48
Zoro # G506626237
original price:
$230.12
13% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0897 in
- Material Carbon Steel
- Yield Strength Not Available
- Tensile Strength 49,900 psi
- Thickness Tolerance +0.0847/+0.0947 in
Product Information
- Brand Zoro Select
- MFR # 23753_48_48
- Zoro # G506626237
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Thickness | 0.0897 in |
Material | Carbon Steel |
Yield Strength | Not Available |
Item | 1008 Carbon Steel Sheet |
Tensile Strength | 49,900 psi |
Thickness Tolerance | +0.0847/+0.0947 in |
Standards | AISI 1008, UNS G10080 |
Includes Material Certificate | Yes |
Appearance | Metallic |
Heat Treatable | Yes |
Shape | Sheet |
Brinell Hardness | 95 |
Fabrication | Cold Finished |
Material Grade | 1008 |
Machinability | 55 % |
Rockwell Hardness | B55 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Thickness 0.0897 in, Thickness Tolerance +0.0847/+0.0947 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 3 In, 1 Ft (2HJB9)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/8" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-30)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A (BULK-RS-N30-94)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (18F.875X6-12)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13510_24_36)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.5X1.5-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (18F1X4-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15701_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 2 In, 6 Ft (2HJC8)
- ZORO SELECT 0.06" Thick x 0.375" Hole x 0.5625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13522_12_24)
- Zoro Select Carbon Steel Sheets