Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 4 ft W
Mfr # 14695_48_48
Zoro # G506626176
original price:
$274.93
10% off
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.048 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Standards AISI 1008, UNS G10080
- Width Tolerance Not Rated
Product Information
- Brand Zoro Select
- MFR # 14695_48_48
- Zoro # G506626176
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Thickness | 0.048 in |
Material | Carbon Steel |
Tensile Strength | 49,900 psi |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0438/+0.0518 in |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Machinability | 55 % |
Heat Treatable | Yes |
Fabrication | Cold Finished |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Material Grade | 1008 |
Mechanical Finish | Mill |
Shape | Sheet |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Rockwell Hardness | B55 |
Appearance | Metallic |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 4 ft, Thickness 0.048 in, Thickness Tolerance +0.0438/+0.0518 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (45r.375-72)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx48 In L (03P.125X12-48)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- USA INDUSTRIALS Fabric-Reinforced Neoprene Roll No Adhsv-60A-1/4" Thk x 48" W x 60FT (BULK-RS-NFR60-4)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13501_12_48)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 24 in W (13973_24_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 2 In, 1 Ft (2HHZ5)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (14H.687-12)
- ZORO SELECT 0.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22496_36_36)
- Zoro Select Carbon Steel Sheets