Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 24 in W
Mfr # 13973_24_48
Zoro # G006626157
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Yield Strength Not Available
- Thickness Tolerance +0.1136/+0.1256 in
Product Information
- Brand Zoro Select
- MFR # 13973_24_48
- Zoro # G006626157
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 24 in |
Overall Length | 4 ft |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Tensile Strength | 49,900 psi |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Thickness Tolerance | +0.1136/+0.1256 in |
Standards | AISI 1008, UNS G10080 |
Brinell Hardness | 95 |
Shape | Sheet |
Fabrication | Cold Finished |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Machinability | 55 % |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Material Grade | 1008 |
Rockwell Hardness | B55 |
Mechanical Finish | Mill |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.125 in, Thickness Tolerance +0.1136/+0.1256 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 2 ft L, 3/4 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-61)
- ZORO SELECT Viton Sheet, 75A, 36"x24"x0.25", Black (BULK-RS-V75-392)
- ADFORS Adjustable Screen w/Frame, 10 in W, 37 in L (FSP8555-U)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873130)
- ZORO SELECT Carbon Steel Bar, 6' L, 4 1/2" W (18F1.5X4.5-72)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (18F.75X4-72)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W (11363_36_0)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/4 In, 1 Ft (2HHH2)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 4 1/2 In, 1 Ft (2HHR9)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- Zoro Select Carbon Steel Sheets