Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 24 in W
Mfr # 12780_24_48
Zoro # G906626028
original price:
$77.81
46% off
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0359 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Yield Strength Not Available
- Length Tolerance Not Rated
Product Information
- Brand Zoro Select
- MFR # 12780_24_48
- Zoro # G906626028
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.0359 in |
Material | Carbon Steel |
Tensile Strength | 49,900 psi |
Yield Strength | Not Available |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0329/+0.0389 in |
Item | 1008 Carbon Steel Sheet |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Appearance | Metallic |
Fabrication | Cold Finished |
Brinell Hardness | 95 |
Machinability | 55 % |
Rockwell Hardness | B55 |
Shape | Sheet |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Material Grade | 1008 |
Mechanical Finish | Mill |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.0359 in, Thickness Tolerance +0.0329/+0.0389 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Z Panel Hanger Clips (Z Panel Hanger Clips)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-657)
- ONLINEMETALS 0.025" Aluminum Sheet 3003-H14 (8086)
- ZORO SELECT Music Wire, Steel alloy, 7, 0.018 In (21018)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22563_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 6 In, 6 Ft L (2AHA2)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 2 in W (12491_36_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18F.25X8-12)
- ZORO SELECT Carbon Steel Bar, 4' L, 1 1/2" W (1095 SpS0.05x1.5x481)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_12_12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11271_36_0)
- Zoro Select Carbon Steel Sheets