Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 4 ft L, 12 in W
Mfr # 12779_12_48
Zoro # G006626010
original price:
$29.12
30% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0299 in
- Material Carbon Steel
- Length Tolerance Not Rated
- Width Tolerance Not Rated
- Yield Strength Not Available
Product Information
- Brand Zoro Select
- MFR # 12779_12_48
- Zoro # G006626010
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 4 ft |
Overall Width | 12 in |
Details
Thickness | 0.0299 in |
Material | Carbon Steel |
Item | 1008 Carbon Steel Sheet |
Yield Strength | Not Available |
Tensile Strength | 49,900 psi |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0269/+0.0329 in |
Shape | Sheet |
Machinability | 55 % |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Material Grade | 1008 |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Rockwell Hardness | B55 |
System of Measurement | Inch |
Fabrication | Cold Finished |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 12 in, Thickness 0.0299 in, Thickness Tolerance +0.0269/+0.0329 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.875" Brass Round Bar 360-H02 Extruded (1268)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH8)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 3 Ft L (2AVF4)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11675_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 3 Ft L (2HHE7)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (18H1.125-72)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (19076_18_0)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- Zoro Select Carbon Steel Sheets