Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 36 in L, 12 in W
Mfr # 13973_12_36
Zoro # G906626158
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Yield Strength Not Available
- Thickness Tolerance +0.1136/+0.1256 in
- Standards AISI 1008, UNS G10080
Product Information
- Brand Zoro Select
- MFR # 13973_12_36
- Zoro # G906626158
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Width | 12 in |
Overall Length | 36 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Yield Strength | Not Available |
Thickness Tolerance | +0.1136/+0.1256 in |
Standards | AISI 1008, UNS G10080 |
Item | 1008 Carbon Steel Sheet |
Tensile Strength | 49,900 psi |
Mechanical Finish | Mill |
Rockwell Hardness | B55 |
Shape | Sheet |
Machinability | 55 % |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Material Grade | 1008 |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Appearance | Metallic |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 12 in, Thickness 0.125 in, Thickness Tolerance +0.1136/+0.1256 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 6" L x 6" W x 1/2" Thick (PS-ABSB-25)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-25)
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57364, 48"L x 24"W, Albras (57364)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 4 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL04.00XOH)
- ZORO SELECT 1.5" Hole x #13 Carbon Steel Expanded A36-Flattened (22502_12_48)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11675_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 In, 3 Ft L (2HHE4)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 2 in W (12491_36_0)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx2 Ft L (6SH22X12-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11381_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15699_24_36)
- Zoro Select Carbon Steel Sheets