Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Sheet, 24 in L, 8 in W
Mfr # 18f.188x8-24
Zoro # G406904763
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Heat Treatable Yes
- Heat Treatment Case Hardened
- Tensile Strength 80,000 psi
Product Information
- Brand Zoro Select
- MFR # 18f.188x8-24
- Zoro # G406904763
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +0.000 in/-0.0013 in |
Overall Width | 8 in |
Overall Length | 24 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Sheet |
Material | Carbon Steel |
Heat Treatable | Yes |
Heat Treatment | Case Hardened |
Tensile Strength | 80,000 psi |
Thickness Tolerance | +0.000 in/-0.0013 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Material Grade | 1018 |
Yield Strength | 54,000 psi |
Shape | Sheet |
Mechanical Finish | Polished |
Tolerance Rating | Standard |
Machinability | 78 % |
Fabrication | Cold Finished |
Thickness | 0.19 in |
Brinell Hardness | 70 |
Description
1018 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 24 in, Overall Width 8 in, Thickness 0.19 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-PP-591)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1089_24_0)
- ZORO SELECT Rod, Steel, 1144, 1 3/4 In Dia x 1 Ft (2HKA7)
- NATIONAL HARDWARE 1-1/2X72 Stl Slot Angle (N180-109)
- ZORO SELECT Tool Steel Rod, 6 ft L, 5/8 in Dia. (DCFD2R.625-72)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_72_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/2 in Dia. (dcfa2r1.5-18)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/8 in Dia. (4789_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (4792_72_0)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1/4 in W (22537_36_0)
- ZORO SELECT Carbon Steel Rod, 4 ft L, 3/16 in Dia. (4790_48_0)
- Zoro Select Carbon Steel Rods