Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 24 in L, 24 in W
Mfr # 23753_24_24
Zoro # G606626236
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0897 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Width Tolerance Not Rated
- Thickness Tolerance +0.0847/+0.0947 in
Product Information
- Brand Zoro Select
- MFR # 23753_24_24
- Zoro # G606626236
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | Not Rated |
Length Tolerance | Not Rated |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Width | 24 in |
Details
Thickness | 0.0897 in |
Material | Carbon Steel |
Tensile Strength | 49,900 psi |
Item | 1008 Carbon Steel Sheet |
Thickness Tolerance | +0.0847/+0.0947 in |
Yield Strength | Not Available |
Standards | AISI 1008, UNS G10080 |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Shape | Sheet |
Appearance | Metallic |
Material Grade | 1008 |
Heat Treatable | Yes |
Machinability | 55 % |
Mechanical Finish | Mill |
Rockwell Hardness | B55 |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 24 in, Overall Width 24 in, Thickness 0.0897 in, Thickness Tolerance +0.0847/+0.0947 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- KLEIN TOOLS Tie Wire Reel, Lightweight Aluminum (27400)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1 in Thick, Gray (ZUSA-XPE-11)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (21990_48_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13509_12_36)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_12_48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 1/2" W (18F.188X.5-72)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 7/8 in W (18H.875-36)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (13973_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 1/2 In, 1 Ft (2HGZ9)
- Zoro Select Carbon Steel Sheets