Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Sheet, 12 in L, 12 in W
Mfr # 23753_12_12
Zoro # G706626174
original price:
$21.41
41% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0897 in
- Material Carbon Steel
- Tensile Strength 49,900 psi
- Yield Strength Not Available
- Standards AISI 1008, UNS G10080
Product Information
- Brand Zoro Select
- MFR # 23753_12_12
- Zoro # G706626174
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | Not Rated |
Width Tolerance | Not Rated |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Thickness | 0.0897 in |
Material | Carbon Steel |
Item | 1008 Carbon Steel Sheet |
Tensile Strength | 49,900 psi |
Yield Strength | Not Available |
Standards | AISI 1008, UNS G10080 |
Thickness Tolerance | +0.0847/+0.0947 in |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B55 |
Heat Treatable | Yes |
Material Grade | 1008 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Appearance | Metallic |
Brinell Hardness | 95 |
Shape | Sheet |
Fabrication | Cold Finished |
Machinability | 55 % |
Mechanical Finish | Mill |
Description
1008 Carbon Steel Sheet, Material Carbon Steel, Material Grade 1008, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.0897 in, Thickness Tolerance +0.0847/+0.0947 in, Fabrication Cold Finished, Machinability 55 Percent, Rockwell Hardness B55, Tensile Strength 49,900 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AISI 1008, UNS G10080, Includes Material Certificate Yes, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-22)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 3/4 in Overall Width, Style: I (ZTRIM-398)
- PRECISION BRAND Arbor Shim, 0.0250x1 3/8 ID, Pk10 (25274)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3" Dia. (69598104)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11371_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11330_18_0)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/4 In T, 1 x4 L (HP.25X12-48)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (18H.312-36)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 3/8 in W (18H.375-72)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L (6SH22X24-48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15700_48_48)
- Zoro Select Carbon Steel Sheets