Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 6 ft L, 7/16 in Dia.
Mfr # 14r.437-72
Zoro # G402716124
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Diameter 7/16 in
- Length 6 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 14r.437-72
- Zoro # G402716124
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 7/16 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 6 ft |
Outside Diameter | 7/16 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/16 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 65,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (3GYA4)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_36_0)
- PRECISION BRAND Arbor Shim, 0.0150x1/2 ID, Pk10 (25132)
- FATH Connection Plate, 40 Series (093VA4080)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/2 in Dia. (45r1.5-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 7/8 in Dia. (45r1.875-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (14r.625-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (44r.75-12)
- ZORO SELECT Carbon Steel Disc, 1 in L, 4 in Dia. (45r4-1)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (14r.75-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- Zoro Select Carbon Steel Tube Stock