Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 6 ft L, 3/8 in Dia.
Mfr # 14r.375-72
Zoro # G102716141
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Diameter 3/8 in
- Length 6 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 14r.375-72
- Zoro # G102716141
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 3/8 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 65,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F3-14)
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PVC-137)
- ZORO SELECT Slotted Shim 2 x 2" x 0.001", Pk20 (36D718)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (17955_12_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/16 in Dia. (14r.437-36)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx3/16InT, 6Ft L (TS1.5X.188X72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (45r.375-36)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 3" W (HTSQ/33125-48)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (45r1-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- ONLINEMETALS 1.625" OD x 0.083" Wall x 1.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7346)
- Zoro Select Carbon Steel Tube Stock