Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 6 ft L, 3 1/4 in Dia.
Mfr # 20095_72_0
Zoro # G102644109
product price: $432.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$432.99
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 20095_72_0
- Zoro # G102644109
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 3 1/4 in |
Length | 6 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.004 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 3 1/4 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 1/4 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.97 in Overall Width, Style: Edge Trim (1838-50)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (1ZAY8)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0100 In, 10 In (44245)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/2" Dia. (2XMG5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (12982_72_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_24_0)
- ZORO SELECT 1.3125" Carbon Steel Hex Bar 12L14 Cold Finish (19780_48_0)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- ONLINEMETALS 0.4375" Carbon Steel Round Bar 1018 Cold Finish (20743)
- Zoro Select Carbon Steel Rods