Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 6 ft L, 1/4 in Dia.
Mfr # 44r.25-72
Zoro # G102716301
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Diameter 1/4 in
- Length 6 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 44r.25-72
- Zoro # G102716301
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 1/4 in |
Length | 6 ft |
Diameter Tolerance | +0.000/-0.002 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 1/4 in |
Overall Length | 6 ft |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 1/4 in, Outside Diameter Tolerance +0.0000 in/-0.0020 in, Yield Strength 100,000 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 6" L, 6" W (G2 TI0.035x6x61)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 100 ft. (X103HT-100)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-83)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.5-72)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500250-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (14r.25-72)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (CTSQ/15001500065-48)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/2 in Dia. (45r.5-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (45r.5-36)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1" W (HTSQ/11125-48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/4 in Dia. (45r1.25-12)
- Zoro Select Carbon Steel Tube Stock