Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rod, 6 ft L, 1 in Dia.
Mfr # HR/1-72
Zoro # G206600674
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Mechanical Finish Mill
- Heat Treatment No Heat Treatment
- Material Grade A36
- Fabrication Hot Rolled
Product Information
- Brand Zoro Select
- MFR # HR/1-72
- Zoro # G206600674
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Outside Diameter Tolerance | Not Rated |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Details
Material | Carbon Steel |
Item | A36 Carbon Steel Rod |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
Material Grade | A36 |
Fabrication | Hot Rolled |
Shape | Rod |
Yield Strength | 36,000 psi |
Heat Treatable | No |
Machinability | 72 % |
System of Measurement | Inch |
Tolerance Rating | Not Rated |
Description
A36 Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 6 ft, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance Not Rated, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Applicable, Machinability 72 Percent, Shape Rod, System of Measurement Inch, Tolerance Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25320)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Black (ZUSA-XPE-96)
- RUBBER-CAL General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.125" T x 2" W x 36" L - Black (33-P007-125)
- ZORO SELECT Music Wire, Spring Steel, .025 In, PK25 (500)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X6-6)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (591_72_0)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.687-36)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.024x12x482)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.25X1.75-36)
- ZORO SELECT SS Plate 316, 8 in Overall L (316 SS0.25x4x81)
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 (1910)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock