Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 6 ft L, 1 1/2 in Dia.
Mfr # 45r1.5-72
Zoro # G102716363
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 1 1/2 in
- Length 6 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 45r1.5-72
- Zoro # G102716363
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 1 1/2 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 6 ft |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 77,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-6.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Rubber Strip No Adhesive, 60A, 1/4"T x 3/4"W x 10 Ft L (BULK-RS-S60-89)
- STANLEY Steel Sheet Weldable 26Ga12X24 (N316-299)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-66)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/16 in Dia. (14r.437-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/4 in Dia. (44r.75-36)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (CTSQ/15001500065-48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (14r.75-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (44r.375-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (45r.625-36)
- ONLINEMETALS 0.75" OD x 0.065" Wall x 0.62" ID Carbon Steel Round Tube A513-Type 5 DOM (7765)
- Zoro Select Carbon Steel Tube Stock