Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 5/16 in Dia.
Mfr # 18R.312-36
Zoro # G901766989
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Typical Tensile Strength (PSI) 90,000 psi
Product Information
- Brand Zoro Select
- MFR # 18R.312-36
- Zoro # G901766989
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 5/16 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.00/-0.002 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Outside Diameter | 5/16 in |
Overall Length | 36 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 50A (BULK-RS-S50FDA-269)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/4"Length (BULK-PD-PC-13)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/4 in Dia. (18R.25-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L (4YNF1)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_72_0)
- ZORO SELECT Rod, Steel, 1144, 2 In Dia x 1 Ft L (2HKA8)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (17R.312-72)
- Zoro Select Carbon Steel Rods