Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 3/4 in Dia.
Mfr # 4795_36_0
Zoro # G702644561
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 4795_36_0
- Zoro # G702644561
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Overall Length | 36 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4362_72_0)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0200 In, PK2 (16585)
- ZORO SELECT 101 Cop Rec Bar, 12 inL, 1 inW, 0.25 in (7354_12_0)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU7)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (4794_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/2 in Dia. (7166_36_0)
- ZORO SELECT Rod, Carbon Steel, 1018, 3 In Dia x 3 Ft L (2AHH4)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_12_0)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (4798_36_0)
- Zoro Select Carbon Steel Rods