Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 1/8 in Dia.
Mfr # 4789_36_0
Zoro # G607044848
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Outside Diameter Tolerance +/-0.002 in
- Heat Treatable Yes
Product Information
- Brand Zoro Select
- MFR # 4789_36_0
- Zoro # G607044848
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/8 in |
Overall Length | 36 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Rod |
Material | Carbon Steel |
Heat Treatable | Yes |
Brinell Hardness | 126 |
Machinability | 78 % |
Application | Machining, Welding |
Mechanical Finish | Mill |
Yield Strength | 58,000 psi |
Tensile Strength | 70,000 psi |
Material Grade | 1018 |
Rockwell Hardness | B71 |
Includes Material Certificate | Yes |
Shape | Rod |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Fabrication | Cold Finished |
System of Measurement | Inch |
Tolerance Rating | Standard |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-ACR-26)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In, Width: 6" (16785)
- ZORO SELECT 0.1875" Carbon Steel Round Bar 12L14 Cold Drawn (7573_24_0)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 7/8 in Dia. (DCFA2R.875-72)
- ZORO SELECT Rod, Steel, 12L14, 3/4 In Dia x 6 Ft (2HJT8)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f2x12-6)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 3/4" W (18f.875x2.75-48)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 2 In Hexx3 Ft L (2AVG3)
- Zoro Select Carbon Steel Rods