Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 36 in L, 1/2 in Dia.
Mfr # 14r.5-36
Zoro # G902716136
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Diameter 1/2 in
- Length 3 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 14r.5-36
- Zoro # G902716136
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 36 in |
Outside Diameter | 1/2 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 65,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-3.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L (BULK-RS-P60-23)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-873)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 25 Ft. (ZUSA-RC-1111)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 7/8 in Dia. (45r1.875-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 4 in Dia. (44r4-12)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (HTSQ/15001500125-48)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 5/8 in Dia. (45r1.625-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (14r.25-72)
- ZORO SELECT Carbon Steel Square Tube, 24" L, 2" W (CTSQ/22083-24)
- Zoro Select Carbon Steel Tube Stock