Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 1 3/4 in Dia.
Mfr # 13887_36_0
Zoro # G202644764
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 13887_36_0
- Zoro # G202644764
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 3/4 in |
Length | 3 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-0.125 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 1 3/4 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.188" Thick (PS-NYLB-226)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 36" W x 3/32" Thick (BULK-PS-PS-567)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.125" Thick (BULK-PS-PP-21)
- ZORO SELECT Water Hard Drill Rod, W1, 7/64, 0.1093 In (W1D7646)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.312x12-6)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- ZORO SELECT Tool Steel Rod, 12 in L, 7/8 in Dia. (DCFA2R.875-12)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 1/8 in Dia. (DCFD2R1.125-36)
- ZORO SELECT Tool Steel Disc, 3 in L, 5 1/2 in Dia. (DCFA2R5.5-3)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10008_24_0)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 3 Ft L (2AHH5)
- Zoro Select Carbon Steel Rods