Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 36 in L, 1 1/8 in Dia.
Mfr # 21635_36_0
Zoro # G302644428
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 21635_36_0
- Zoro # G302644428
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/8 in |
Length | 3 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-0.125 in |
Overall Length | 36 in |
Outside Diameter | 1 1/8 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 36 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 50A (BULK-RS-H50-934)
- FIBERGRATE U Channel, ISOFR, 9/16 Leg, 1/8 In Th, 10 Ft (870790)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 12" L x 2-1/2" W x (BULK-PS-ACB-1917)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.002" Thick (G15-2F-12X12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/8 in Dia. (21635_12_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- ZORO SELECT Rod, Steel, 1018, 4 1/2 In Dia x 6 Ft L (2AHK4)
- ZORO SELECT Carbon Steel Rod, 4 ft L, 3/16 in Dia. (4790_48_0)
- ZORO SELECT 0.3125" Carbon Steel Round Bar 12L14 Cold Drawn (7577_24_0)
- Zoro Select Carbon Steel Rods