Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 12 in L, 7/16 in Dia.
Mfr # 14r.437-12
Zoro # G502716147
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 12L14
- Diameter 7/16 in
- Length 1 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 14r.437-12
- Zoro # G502716147
- Country of Origin Multiple
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 7/16 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.003 in |
Outside Diameter | 7/16 in |
Outside Diameter Tolerance | +0.0000 in/-0.0030 in |
Overall Length | 12 in |
Description
12L14 Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/16 in, Outside Diameter Tolerance +0.0000 in/-0.0030 in, Yield Strength 65,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 85, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.25 in W (ha.125x1.25-72)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1YZY2)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (1001312R)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (44r.25-72)
- ZORO SELECT Carbon Steel Rod, 6 in L, 3 in Dia. (45r3-6)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (CTSQ/15001500065-48)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 5/8 in Dia. (45r1.625-12)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/4 In T, 6 Ft L (TS3X.25-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 ODx3/16 In T, 6 Ft L (TS2X.188-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- Zoro Select Carbon Steel Tube Stock