Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 12 in L, 4 in Dia.
Mfr # 44r4-12
Zoro # G502716321
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1144
- Diameter 4 in
- Length 1 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 44r4-12
- Zoro # G502716321
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 4 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.004 in |
Length Tolerance | +/-1.000 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | +0.0000 in/-0.0040 in |
Overall Length | 12 in |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Stress Relieved, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance +0.0000 in/-0.0040 in, Yield Strength 100,000 psi, Fabrication Cold Finished, Rockwell Hardness C25, Brinell Hardness 253, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A311 Class B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/16 in Dia. (14r.437-12)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16972)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 3 Ft (2EZX1)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (44r.5-36)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (44r.312-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 3" W (HTSQ/33125-48)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/4 in Dia. (45r.75-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- ONLINEMETALS 1.5" OD x 0.095" Wall x 1.31" ID Carbon Steel Round Tube A513-Type 5 DOM (7562)
- Zoro Select Carbon Steel Tube Stock