Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 3 1/8 in Dia.
Mfr # 18R3.125-12
Zoro # G901767016
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 18R3.125-12
- Zoro # G901767016
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 3 1/8 in |
Length | 1 ft |
Diameter Tolerance | +0.000/-0.004 in |
Length Tolerance | +/-1.000 in |
Outside Diameter Tolerance | +0.0000 in/-0.0040 in |
Outside Diameter | 3 1/8 in |
Overall Length | 12 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-5)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 4 In, 6 Ft (61F.5X4-72)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-47)
- ZORO SELECT Carbon Steel Rod, 36 in L, 13/16 in Dia. (18R.812-36)
- ZORO SELECT Carbon Steel Rod, 12 in L, 13/16 in Dia. (18R.812-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 13/16 in Dia. (18R.812-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Rod, Steel, 1018, 1 1/4 In Dia x 3 Ft (2HJJ4)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/8 in Dia. (4792_12_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 7/8" W (18f.125x.875-36)
- Zoro Select Carbon Steel Rods