Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 13/16 in Dia.
Mfr # 18R.812-12
Zoro # G501766969
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108, ASTM A29
- Temper Cold Finish
Product Information
- Brand Zoro Select
- MFR # 18R.812-12
- Zoro # G501766969
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Diameter | 13/16 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.00/-0.002 in |
Outside Diameter | 13/16 in |
Outside Diameter Tolerance | +0.0000 in/-0.0020 in |
Overall Length | 12 in |
Description
Low Carbon High Manganese Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-105)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 241 (2HKU5)
- ZORO SELECT Brass Angle (9885)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.005", Pk20 (MSA005-20)
- ZORO SELECT Carbon Steel Rod, 36 in L, 13/16 in Dia. (18R.812-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 13/16 in Dia. (18R.812-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/8 in Dia. (18R3.125-12)
- ZORO SELECT Tool Steel Disc, 3 in L, 9 in Dia. (DCFA2R9-3)
- ZORO SELECT Rod, Steel, 1018, 3 1/2 In Dia x 1 Ft L (2AHG6)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 3/8" W (4801_48_0)
- ZORO SELECT Tool Steel Disc, 3 in L, 5 1/2 in Dia. (DCFA2R5.5-3)
- Zoro Select Carbon Steel Rods