Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rod, 12 in L, 1 3/8 in Dia.
Mfr # 45r1.375-12
Zoro # G502716284
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Diameter 1 3/8 in
- Length 1 ft
- Finish Unfinished
- Type General Purpose
Product Information
- Brand Zoro Select
- MFR # 45r1.375-12
- Zoro # G502716284
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Diameter | 1 3/8 in |
Length | 1 ft |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.000/-0.006 in |
Outside Diameter Tolerance | +0.000 in/-0.006 in |
Outside Diameter | 1 3/8 in |
Overall Length | 12 in |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +0.000 in/-0.006 in, Yield Strength 77,000 psi, Fabrication Cold Finished, Rockwell Hardness Not Rated, Brinell Hardness 90, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-1.000 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 3/4 Tx1 In x 6 ft (4YUG6)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A (BULK-RS-BTL60-20)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Water Hardening Drill Rod, 1/4" Dia (18095)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 3/8 in Dia. (45r2.375-12)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (45r.375-72)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/2ODx1/8 InT, 6Ft L (TS1.5X.120-72)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (44r.75-12)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 ODx3/16 In T, 6 Ft L (TS2X.188-72)
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- Zoro Select Carbon Steel Tube Stock