Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rod, 12 in L, 1 1/4 in Dia.
Mfr # 4798_12_0
Zoro # G602644517
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1018
- Finish Unfinished
- Type General Purpose
- Standards ASTM A108
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # 4798_12_0
- Zoro # G602644517
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 1 ft |
Length Tolerance | +/-0.125 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1 1/4 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
1018 Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 58,000 psi, Fabrication Cold Finished, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Yes, Standards ASTM A108, Shape Rod
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 440C, 24 in Overall L (18496_24_0)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50 (XSSGG1D)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-PS-UHMW-64)
- ZORO SELECT Cork Roll, BB13, 5.5mm Th, 48 In x 8 Ft (4NLY5)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT Rod, Steel, 1018, 4 1/2 In Dia x 6 Ft L (2AHK4)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- ZORO SELECT 0.125" x 6" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10010_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/4 in Dia. (4791_12_0)
- Zoro Select Carbon Steel Rods