Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangular Bar, 6' L, 4" W
Mfr # 18F.188X4-72
Zoro # G901841785
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Width - Carbon Steel 4 in
Product Information
- Brand Zoro Select
- MFR # 18F.188X4-72
- Zoro # G901841785
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 4 in |
Length - Carbon Steel | 6 ft |
Width Tolerance | -0.006 in |
Length Tolerance | +/-6 in |
Overall Width | 4 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/8" Dia. (2XMK4)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.250 Thick, 24 X 24 (SACR.250CEF-24X24)
- OILCRAT Drill Rod, 1", 0-1, 3 ft. L (O1D16)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (1095 SpS0.05x6x121)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (18S.75-72)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22563_36_36)
- ZORO SELECT Carbon Steel Bar, 36" L, 7/8" W (18F.25X.875-36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.125X2-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3/8 In, 3 Ft (2HHA5)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 3/4 In, 3 Ft (2HHJ5)
- Zoro Select Carbon Steel Sheets