Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 6' L, 1/4" W
Mfr # 4800_72_0
Zoro # G107044515
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A108
- Yield Strength 58,000 psi
- Thickness Tolerance +/-0.003 in
Product Information
- Brand Zoro Select
- MFR # 4800_72_0
- Zoro # G107044515
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.003 in |
Overall Width | 1/4 in |
Overall Length | 6 ft |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Item | 1018 Carbon Steel Rectangular Bar |
Standards | ASTM A108 |
Yield Strength | 58,000 psi |
Thickness Tolerance | +/-0.003 in |
Tensile Strength | 70,000 psi |
Brinell Hardness | 126 |
Fabrication | Cold Finished |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Machinability | 78 % |
Mechanical Finish | Mill |
Rockwell Hardness | B71 |
Tolerance Rating | Standard |
Appearance | Metallic |
Material Grade | 1018 |
Includes Material Certificate | Yes |
Shape | Rectangular Bar |
Heat Treatable | Yes |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.003 in, Overall Length 6 ft, Overall Width 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 96/12 ft Overall L (20096_96_0)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (PS-CACC-501)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 2" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-2)
- ZORO SELECT Neoprene Sheet, 50A, 36"x36"x0.125", Black (BULK-RS-N50ESD-26)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_12_0)
- ZORO SELECT Rod, Steel, 1215, 2 In Dia x 1 Ft L (2HJX7)
- ZORO SELECT Tool Steel Rod, 12 in L, 1 1/2 in Dia. (DCFD2R1.5-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/2 in Dia. (7166_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/8 in Dia. (21635_12_0)
- ZORO SELECT Tool Steel Rod, 6 in L, 7 in Dia. (DCFA2R7-6)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- Zoro Select Carbon Steel Rods