Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 24" L, 4" W
Mfr # HF/2504-24
Zoro # G306600321
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.25 in
- Thickness Tolerance +/-0.010 in
- Machinability 72 %
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # HF/2504-24
- Zoro # G306600321
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Width | 4 in |
Overall Length | 24 in |
Details
Material | Carbon Steel |
Thickness | 0.25 in |
Thickness Tolerance | +/-0.010 in |
Item | 1020 Carbon Steel Rectangular Bar |
Machinability | 72 % |
Tensile Strength | 60,000 psi |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
Brinell Hardness | Not Rated |
Fabrication | Hot Rolled |
Heat Treatment | No Heat Treatment |
Yield Strength | 45,000 psi |
Material Grade | A36 |
Shape | Rectangular Bar |
Heat Treatable | Yes |
Description
1020 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.25 in, Thickness Tolerance +/-0.010 in, Overall Length 24 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879190)
- ZORO SELECT Rubber Cord, Neoprene, 1/16 In Dia, 10 Ft (ZUSA-RC-1836)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_48_48)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet Stock 48" L x 2" W x 1/2" Thick (PS-UHMW-OF-43)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.875-12)
- ZORO SELECT SS Plate 304, 12 in Overall W (304 SS0.03x12x243)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.625X2-12)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/4 Tx1 In x 6 ft (4YUG6)
- ZORO SELECT High Strength, SS, 6in Overall L (6F.625X2-6)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.25X.5-36)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.625X1.75-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock