Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 12" L, 6" W
Mfr # hf1.25x6-12
Zoro # G506904328
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A36
- Material Carbon Steel
- Tensile Strength 67,000 psi
- Shape Rectangular Bar
- Rockwell Hardness Not Rated
Product Information
- Brand Zoro Select
- MFR # hf1.25x6-12
- Zoro # G506904328
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Nominal Size (WxL) | 6 in x 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Width Tolerance | +/-0.0937 in |
Details
Standards | ASTM A36 |
Item | A36 Carbon Steel Rectangular Bar |
Material | Carbon Steel |
Tensile Strength | 67,000 psi |
Shape | Rectangular Bar |
Rockwell Hardness | Not Rated |
Material Grade | A36 |
Fabrication | Hot Rolled |
Thickness Tolerance | +/-0.0312 in |
Yield Strength | 36,000 psi |
Heat Treatment | No Heat Treatment |
Tolerance Rating | Standard |
Brinell Hardness | Not Rated |
Thickness | 1.25 in |
Machinability | 72 % |
Heat Treatable | No |
System of Measurement | Inch |
Mechanical Finish | Mill |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 1.25 in, Thickness Tolerance +/-0.0312 in, Overall Length 12 in, Overall Width 6 in, Fabrication Hot Rolled, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 36,000 psi, Tensile Strength 67,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Standards ASTM A36, Shape Rectangular Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-24)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/16 in Dia. (20743_36_0)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.100", Pk5 (MSA100-5)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 3/8 in W (22539_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (17R.562-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x6 ft. L (4YNF2)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_48_0)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.312x2.25-48)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 3 Ft L (18R.625-36)
- Zoro Select Carbon Steel Rods