Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Rectangular Bar, 12" L, 6" W
Mfr # 19619_12_0
Zoro # G207044651
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Material Carbon Steel
- Standards ASTM A108
- Width Tolerance +/-0.008 in
- Thickness Tolerance +/-0.008 in
Product Information
- Brand Zoro Select
- MFR # 19619_12_0
- Zoro # G207044651
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Width Tolerance | +/-0.008 in |
Overall Width | 6 in |
Overall Length | 12 in |
Details
Thickness | 0.125 in |
Material | Carbon Steel |
Item | 1018 Carbon Steel Rectangular Bar |
Standards | ASTM A108 |
Thickness Tolerance | +/-0.008 in |
Tensile Strength | 70,000 psi |
Yield Strength | 58,000 psi |
Includes Material Certificate | Yes |
Machinability | 78 % |
Material Grade | 1018 |
Tolerance Rating | Standard |
Rockwell Hardness | B71 |
Fabrication | Cold Finished |
Brinell Hardness | 126 |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
System of Measurement | Inch |
Appearance | Metallic |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.125 in, Thickness Tolerance +/-0.008 in, Overall Length 12 in, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 126, Rockwell Hardness B71, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F1-16)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- FIBERGRATE Micro-Mesh Grating, 144 in Span, Meniscus Surface, Corvex Resin, Light Gray (879110)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 4Ft (03TP.125-12X48)
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 in Dia. (17R1-72)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_36_0)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFA2R.75-36)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx6 Ft L (2HJW9)
- Zoro Select Carbon Steel Rods