Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Carbon Steel Rectangular Bar, 12" L, 5" W
Mfr # HF/3755-12
Zoro # G106600514
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 0.375 in
- Thickness Tolerance +/-0.010 in
- Overall Width 5 in
- Mechanical Finish Mill
Product Information
- Brand Zoro Select
- MFR # HF/3755-12
- Zoro # G106600514
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Overall Width | 5 in |
Overall Length | 12 in |
Details
Material | Carbon Steel |
Thickness | 0.375 in |
Item | A36 Carbon Steel Rectangular Bar |
Thickness Tolerance | +/-0.010 in |
Mechanical Finish | Mill |
Rockwell Hardness | Not Rated |
Tensile Strength | 60,000 psi |
Shape | Rectangular Bar |
Heat Treatable | Yes |
Fabrication | Hot Rolled |
Material Grade | A36 |
Yield Strength | 45,000 psi |
Machinability | 72 % |
Heat Treatment | No Heat Treatment |
Brinell Hardness | Not Rated |
Description
A36 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.375 in, Thickness Tolerance +/-0.010 in, Overall Length 12 in, Overall Width 5 in, Fabrication Hot Rolled, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 72 Percent, Shape Rectangular Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ft (4YUJ8)
- ONLINEMETALS 1" Carbon Steel Round Bar 1045 Cold Finish (21682)
- C-LINE PRODUCTS Laminate Sheets, Heavy, 9 x 12", PK50 (65004)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Red (1001316R)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x3x241)
- ZORO SELECT SS Plate 304, 36" Overall L (304 SS0.024x6x361)
- ZORO SELECT General Purpose SS, 12" Overall L (4F1X1.5-12)
- ZORO SELECT SS Rectangular Bar, 24" Overall L (4409_24_0)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X1-24)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X4-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock