Shop All Carbon Steel Tube Stock
Zoro Select
Carbon Steel Rectangle Tube, 24" L, 2" W
Mfr # CTRT/21083-24
Zoro # G206600094
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Wall Thickness 0.083 in
- Outside Height 1 in
- Inside Width 1 53/64 in
- Inside Height 53/64 in
Product Information
- Brand Zoro Select
- MFR # CTRT/21083-24
- Zoro # G206600094
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Height | 1 in |
Inside Width | 1 53/64 in |
Inside Height | 53/64 in |
Overall Length | 24 in |
Outside Width | 2 in |
Details
Item | A513 Carbon Steel Rectangular Tube |
Material | Carbon Steel |
Wall Thickness | 0.083 in |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Shape | Rectangular Tube |
Rockwell Hardness | Not Rated |
Machinability | 100 % |
System of Measurement | Inch |
Material Grade | A513 |
Tensile Strength | 65,000 psi |
Fabrication | Cold Finished |
Yield Strength | 55,000 psi |
Heat Treatment | No Heat Treatment |
Description
A513 Carbon Steel Rectangular Tube, Material Carbon Steel, Material Grade A513, Inside Height 53/64 in, Inside Width 1 53/64 in, Outside Height 1 in, Outside Width 2 in, Overall Length 24 in, Fabrication Cold Finished, Mechanical Finish Mill, Wall Thickness 0.083 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Yield Strength 55,000 psi, Rockwell Hardness Not Rated, Tensile Strength 65,000 psi, Machinability 100 Percent, Shape Rectangular Tube, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 25 Ft. (ZUSA-RC-887)
- USA INDUSTRIALS Cork SBR SpongeRubber Blend w/ Adhesive - 1/8" T x 2" W x 25 ft. L (BULK-CRK-218)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 6 ft. L. (6ALR9)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 6 Ft (2EZL3)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/8 in Dia. (44r.625-36)
- ZORO SELECT Tubing, Sq, 1015 LCS, 2 OD x1/4 In T, 6 Ft L (TS2X.25-72)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (14r.375-72)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (44r1-36)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (HTSQ/15001500125-48)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. (45r.875-72)
- ONLINEMETALS 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529)
- Zoro Select Carbon Steel Tube Stock