Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Rectangle Tread Plate, 36" L
Mfr # 26967_12_36
Zoro # G806625862
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/4 in
- Standards ASTM A513
- Thickness Tolerance +/-0.017 in
- Overall Width 12 in
Product Information
- Brand Zoro Select
- MFR # 26967_12_36
- Zoro # G806625862
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Width | 12 in |
Overall Length | 36 in |
Details
Item | A786 Carbon Steel Rectangular Tread Plate |
Material | Carbon Steel |
Thickness | 1/4 in |
Standards | ASTM A513 |
Thickness Tolerance | +/-0.017 in |
Texture | Diamond |
Brinell Hardness | Not Rated |
Includes Material Certificate | Yes |
Tensile Strength | 60,000 psi |
Heat Treatable | Yes |
Yield Strength | 33,000 psi |
Application | Bending, Moderate Forming, Welding |
Appearance | Metallic |
Material Grade | A786 |
Shape | Rectangular Tread Plate |
Machinability | Not Rated |
Mechanical Finish | Mill |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Weight | 11.26 lb |
Description
A786 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/4 in, Thickness Tolerance +/-0.017 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 36 in, Overall Width 12 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A513, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 3" W x 2" Thick (BULK-PS-UHMW-250)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 36" W x 12" L (20-111)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ZORO SELECT Carbon Steel Square Tread Plate, 24" L (23567_24_24)
- ZORO SELECT Carbon Steel Square Tread Plate, 24" L (26967_24_24)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (23567_12_48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_24_48)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 24" L (23567_12_24)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x1 Ft (HDP.125X12-12)
- Zoro Select Carbon Steel Treads