Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Rectangle Tread Plate, 24" L
Mfr # 23567_12_24
Zoro # G306625843
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/16 in
- Standards ASTM A786
- Thickness Tolerance +/-0.014 in
- Overall Width 12 in
Product Information
- Brand Zoro Select
- MFR # 23567_12_24
- Zoro # G306625843
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Width | 12 in |
Overall Length | 24 in |
Details
Item | A786 Carbon Steel Rectangular Tread Plate |
Material | Carbon Steel |
Thickness | 1/16 in |
Standards | ASTM A786 |
Thickness Tolerance | +/-0.014 in |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Machinability | Not Rated |
Application | Bending, Moderate Forming, Welding |
Shape | Rectangular Tread Plate |
Yield Strength | 33,000 psi |
Appearance | Metallic |
Includes Material Certificate | Yes |
Texture | Diamond |
Brinell Hardness | Not Rated |
Material Grade | A786 |
Weight | 3.75 lb |
Tensile Strength | 60,000 psi |
System of Measurement | Inch |
Description
A786 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/16 in, Thickness Tolerance +/-0.014 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 24 in, Overall Width 12 in, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A786, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 24" Width x 24" Length - Black (36-005B-062)
- PHIFERGLASS Door and Window Screen, Fiberglass, 72 in W, 100 ft L, 0.011 in Wire Dia, Silver (3002215)
- PRECISION BRAND Arbor Shim, 0.0040x1/2 ID, Pk10 (25125)
- PRECISION BRAND Arbor Shim, 0.0030x3/4 ID, Pk10 (25164)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23568_48_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (22188S125-TRD3)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 1x4 Ft (HDP.25X12-48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_24_48)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23569_48_48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_12_36)
- Zoro Select Carbon Steel Treads