Shop All Carbon Steel Treads
Zoro Select
Carbon Steel Rectangle Tread Plate, 10' L
Mfr # 23568_48_120
Zoro # G106625845
product price: $826.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Thickness 1/8 in
- Standards ASTM A786
- Thickness Tolerance +/-0.015 in
- Overall Width 4 ft
Product Information
- Brand Zoro Select
- MFR # 23568_48_120
- Zoro # G106625845
- Country of Origin United States
- Category Carbon Steel Treads
Dimensions
Overall Width | 4 ft |
Overall Length | 10 ft |
Details
Item | A786 Carbon Steel Rectangular Tread Plate |
Material | Carbon Steel |
Thickness | 1/8 in |
Standards | ASTM A786 |
Thickness Tolerance | +/-0.015 in |
Tensile Strength | 60,000 psi |
Material Grade | A786 |
Weight | 247.2 lb |
Machinability | Not Rated |
Application | Bending, Moderate Forming, Welding |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Shape | Rectangular Tread Plate |
Heat Treatable | Yes |
Yield Strength | 33,000 psi |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Texture | Diamond |
System of Measurement | Inch |
Brinell Hardness | Not Rated |
Description
A786 Carbon Steel Rectangular Tread Plate, Material Carbon Steel, Material Grade A786, Thickness 1/8 in, Thickness Tolerance +/-0.015 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Overall Length 10 ft, Overall Width 4 ft, Mechanical Finish Mill, Tensile Strength 60,000 psi, Yield Strength 33,000 psi, Brinell Hardness Not Rated, Machinability Not Rated, Texture Diamond, Shape Rectangular Tread Plate, Standards ASTM A786, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 8 Ft (2EYT1)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B3)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A (BULK-RS-E80MIL-20)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-246)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 48 in W, 10 15/16 in D, Checker Plate (22188S125-TRD4)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 3/16 InT, 1x2Ft (HDP.188X12-24)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 42 in W, 10 15/16 in D, Checker Plate (22188S125-TRD3)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_24_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 48 in W, 10 15/16 in D, Checker Plate (22188R125-TRD4)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- Zoro Select Carbon Steel Treads