Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Rectangle Expanded Sheet, 4'
Mfr # 22485_36_48
Zoro # G306625928
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Strand Width 0.08 in
- Opening Size 0.118 in x 0.715 in
- Thickness Tolerance +/-0.03 in
Product Information
- Brand Zoro Select
- MFR # 22485_36_48
- Zoro # G306625928
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Strand Width | 0.08 in |
Opening Size | 0.118 in x 0.715 in |
Trade Size | 1/4 in-#18 |
Short Way Diamond Size | 0.25 in |
Diamond Size | 0.25 in x 1.05 in |
Hole Diameter | 0.25 in |
Long Way Diamond Size | 1.05 in |
Overall Length | 4 ft |
Overall Width | 36 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.04 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.08 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1.05 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.715 in, Short Way of Opening 0.118 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Sheet, 24 in L, 8 in W (1095 SpS0.025x8x242)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/32, 0.4687 In (O1D15326)
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd (0118G063R125S-36X40)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22560_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 2 In, 1 Ft (2HHZ5)
- ZORO SELECT Ground Flat Stock, Steel, 3inWx36inL (31240)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (1095 SpS0.05x4x241)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1/2 In, 6 Ft (2HGY4)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22552_48_48)
- Zoro Select Carbon Steel Sheets