Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Plate, 12 in L, 8 in W
Mfr # 18F.25X8-12
Zoro # G101842490
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Width Tolerance -0.013 in
Product Information
- Brand Zoro Select
- MFR # 18F.25X8-12
- Zoro # G101842490
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width Tolerance | -0.013 in |
Width - Carbon Steel | 8 in |
Length Tolerance | +/-1 in |
Length - Carbon Steel | 1 ft |
Overall Width | 8 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 12 in, Overall Width 8 in, Thickness 0.25 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +/-1 in, Width Tolerance -0.013 in, Standards A108, ASTM A29, Appearance Unpolished, Brinell Hardness 70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 60 In (2HUR2)
- PRECISION BRAND Precision Brand 605-16450 16A10 .010 Steel Shimstock 6 Inchx100 Inch (605-16450)
- ZORO SELECT Rod, 4140, 1 In Dia x 1 Ft L, BHN 241 (2HKN6)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_12)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/8 in W (18H.875-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 5 1/2" W (18F1X5.5-24)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/8 in W (18S.375-24)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 11/16 in W (18H.687-72)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13503_24_24)
- Zoro Select Carbon Steel Sheets