Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 6 in W
Mfr # 18f2x12-6
Zoro # G006904910
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Fabrication Cold Finished
- System of Measurement Inch
- Rockwell Hardness Not Rated
Product Information
- Brand Zoro Select
- MFR # 18f2x12-6
- Zoro # G006904910
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Width Tolerance | +0.000 in/-0.0013 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Fabrication | Cold Finished |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Thickness Tolerance | +0.000 in/-0.0013 in |
Thickness | 2 in |
Heat Treatment | Case Hardened |
Yield Strength | 54,000 psi |
Material Grade | 1018 |
Tensile Strength | 80,000 psi |
Shape | Plate |
Mechanical Finish | Polished |
Tolerance Rating | Standard |
Brinell Hardness | 70 |
Machinability | 78 % |
Heat Treatable | Yes |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 6 in, Thickness 2 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2014_48_0)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1" Thick x 18" Wide x 12" Long (BULK-RS-N50-636)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- ONLINEMETALS 0.125" Aluminum Tread Plate 3003-H22 (1254)
- ZORO SELECT Carbon Steel Hex Bar, 48 in L, 1 1/8 in W (22879_48_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3 in Dia. (7566_36_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 in Dia. (17R1-36)
- ZORO SELECT 0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish (7500_72_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_12_0)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x3 ft. L (4YNF7)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/2" W (18f1.125x2.5-12)
- Zoro Select Carbon Steel Rods