Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 12 in W
Mfr # 18f1.25x12-12
Zoro # G906904362
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Heat Treatable Yes
- Mechanical Finish Polished
- Overall Width 12 in
Product Information
- Brand Zoro Select
- MFR # 18f1.25x12-12
- Zoro # G906904362
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Width | 12 in |
Width Tolerance | +0.000 in/-0.0013 in |
Overall Length | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Heat Treatable | Yes |
Mechanical Finish | Polished |
System of Measurement | Inch |
Heat Treatment | Case Hardened |
Tolerance Rating | Standard |
Thickness | 1.25 in |
Tensile Strength | 80,000 psi |
Shape | Plate |
Rockwell Hardness | Not Rated |
Material Grade | 1018 |
Fabrication | Cold Finished |
Yield Strength | 54,000 psi |
Thickness Tolerance | +0.000 in/-0.0013 in |
Brinell Hardness | 70 |
Machinability | 78 % |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 12 in, Thickness 1.25 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL01.50XOH)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 3/4" Dia. (15333_36_0)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1A)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/2 in Dia. (10467_72_0)
- ZORO SELECT 0.125" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9997_72_0)
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_48_0)
- ZORO SELECT Rod, Carbon Steel, 1215, 4 In Dia x 6 Ft L (2AHL8)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 6 Ft (2HJZ9)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (4795_12_0)
- ONLINEMETALS 1.5" Carbon Steel Round Bar 1018 Cold Finish (7166)
- Zoro Select Carbon Steel Rods