Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Plate, 12 in L, 10 in W
Mfr # 18f3x10-12
Zoro # G206905007
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Overall Length 12 in
- Fabrication Cold Finished
- Overall Width 10 in
Product Information
- Brand Zoro Select
- MFR # 18f3x10-12
- Zoro # G206905007
- Country of Origin Multiple
- Category Carbon Steel Rods
Dimensions
Overall Length | 12 in |
Overall Width | 10 in |
Width Tolerance | +0.000 in/-0.0013 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1018 Carbon Steel Plate |
Material | Carbon Steel |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Brinell Hardness | 70 |
Heat Treatment | Case Hardened |
Mechanical Finish | Polished |
Shape | Plate |
System of Measurement | Inch |
Yield Strength | 54,000 psi |
Rockwell Hardness | Not Rated |
Machinability | 78 % |
Thickness Tolerance | +0.000 in/-0.0013 in |
Tolerance Rating | Standard |
Thickness | 3 in |
Material Grade | 1018 |
Tensile Strength | 80,000 psi |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment Case Hardened, Mechanical Finish Polished, Overall Length 12 in, Overall Width 10 in, Thickness 3 in, Thickness Tolerance +0.000 in/-0.0013 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Width Tolerance +0.000 in/-0.0013 in, Standards ASTM A108, ASTM A29, Brinell Hardness 70, Shape Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1YZV7)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.125" Thick (PS-NYLB-222)
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L (2EZB1)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/4" Thick (PS-PC-SR-34)
- ZORO SELECT 0.125" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9999_48_0)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 7/16 in W (22540_12_0)
- ZORO SELECT Hex Rod, Steel, 12L14, 2 In Hexx1 Ft L (2HJV2)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (45s.312-72)
- ZORO SELECT Rod, Steel, 12L14, 1 3/4 In Dia x 1 Ft L (2HJP6)
- Zoro Select Carbon Steel Rods