Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Plate, 10 in L, 6 in W
Mfr # 18F.75X10-6
Zoro # G801842615
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Temper Cold Finish
- Carbon Steel Standards ASTM A108, ASTM A29
- Grade - Carbon Steel Low Carbon Steel
- Typical Tensile Strength (PSI) Not Rated
Product Information
- Brand Zoro Select
- MFR # 18F.75X10-6
- Zoro # G801842615
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Width - Carbon Steel | 10 in |
Length - Carbon Steel | 1/2 ft |
Width Tolerance | -0.013 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 10 in |
Overall Width | 6 in |
Description
1018 Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 10 in, Overall Width 6 in, Thickness 0.75 in, Thickness Tolerance -0.003 in, Yield Strength 54,000 psi, Fabrication Cold Finished, Machinability 78 Percent, Rockwell Hardness Not Rated, Tensile Strength 80,000 psi, Length Tolerance +0.125/-0 in, Width Tolerance -0.013 in, Standards A108, ASTM A29, Appearance Unpolished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8996-M)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.500" Thick (1YYL2)
- E. JAMES Rubber Cord, Buna, 10.0mm Dia, 25 Ft (CSBUNA-10.0-25)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 48" L x 12" W x 1" Thick (BULK-PS-NYL-409)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.25X10-6)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (18S.312-72)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 12 in W (12779_12_48)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/8" W (18F.125X.375-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 3" W (18F1X3-24)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 10 in W (1095 SpS0.05x10x481)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11675_18_0)
- Zoro Select Carbon Steel Sheets