Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 4 ft L
Mfr # 15703_36_48
Zoro # G506626336
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 11 ga
- Yield Strength 36,000 psi
Product Information
- Brand Zoro Select
- MFR # 15703_36_48
- Zoro # G506626336
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 4 ft |
Hole Diameter | 0.75 in |
Description
A36 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 51 Percent, Thickness 0.12 in, Overall Length 4 ft, Overall Width 36 in, Hole Diameter 0.75 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 1 in, Gauge 11 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (26161_48_0)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 1 Ft L (6R.375-12)
- PRECISION BRAND Arbor Shim, 0.0020x7/8 ID, Pk10 (25183)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (7153_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11338_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 3 Ft L (2HHA8)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 12 in W (21988_12_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_12_48)
- Zoro Select Carbon Steel Sheets