Shop All Carbon Steel Sheets
Zoro Select
Carbon Steel Perforated Sheet, 12 in L
Mfr # 13508_12_12
Zoro # G106626286
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12 in
- Material Carbon Steel
- Hole Shape Round
- Gauge 11 ga
- Hole Pattern Staggered
Product Information
- Brand Zoro Select
- MFR # 13508_12_12
- Zoro # G106626286
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Overall Length | 12 in |
Hole Diameter | 0.375 in |
Overall Width | 12 in |
Description
A36 Carbon Steel Square Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.12 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.375 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.56 in, Gauge 11 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Yes, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/8 in. dia. (87143)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874070)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22562_24_48)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22562_48_48)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/4 in W (18S.75-24)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_24_48)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 7/8 in W (18S.875-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.5X.75-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 1 Ft (2HHW3)
- Zoro Select Carbon Steel Sheets