Shop All Carbon Steel Rods
Zoro Select
Carbon Steel Hex Bar, 48 in L, 7/16 in W
Mfr # 22540_48_0
Zoro # G307044711
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Overall Length 4 ft
- Machinability 78 %
- Hex Width 7/16 in
Product Information
- Brand Zoro Select
- MFR # 22540_48_0
- Zoro # G307044711
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Overall Length | 4 ft |
Hex Width | 7/16 in |
Width Tolerance | +/-0.002 in |
Details
Standards | ASTM A108 |
Item | 1018 Carbon Steel Hex Bar |
Material | Carbon Steel |
Machinability | 78 % |
System of Measurement | Inch |
Rockwell Hardness | B71 |
Material Grade | 1018 |
Heat Treatment | No Heat Treatment |
Heat Treatable | No |
Brinell Hardness | 126 |
Mechanical Finish | Mill |
Appearance | Metallic |
Shape | Hex Bar |
Tensile Strength | 70,000 psi |
Includes Material Certificate | Yes |
Fabrication | Cold Finished |
Tolerance Rating | Standard |
Yield Strength | 58,000 psi |
Description
1018 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 1018, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 7/16 in, Mechanical Finish Mill, Overall Length 4 ft, Rockwell Hardness B71, Brinell Hardness 126, Tensile Strength 70,000 psi, Yield Strength 58,000 psi, Machinability 78 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- SCHAEFER BRUSH Aluminum Rod, 12-24, Male-Female Thd, 3 ft. (13003)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 10 Ft. (ZUSA-RC-606)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 40A - 1/32" T x 12" W x 10 ft. L (BULK-RS-NHS40-197)
- ZORO SELECT Rod, Carbon Steel, 1215, 3 In Dia x 3 Ft L (2AHL2)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (17R.75-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (17R2.25-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/8 In x3 ft. L (4YNF1)
- ZORO SELECT 0.125" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish (6809_48_0)
- ZORO SELECT 0.25" x 2.25" Carbon Steel Rectangle Bar 1018 Cold Finish (7470_48_0)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- Zoro Select Carbon Steel Rods